Zoro Homepage
This item is Discontinued.
Woodhead Max-Loc F4 1 90 (.875-1.000) 1300980169

Max-Loc F4 1 90 (.875-1.000) (Discontinued)

  • Mfr # 1300980169
  • Zoro # G405782348
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300980169
Zoro #
G405782348
UPC #
-
Country of Origin
Mexico

Dimensions

Thread Size
1" NPT
Cable Diameter
22.23-25.40mm (.875-1.000")

Details

Item
MAX-LOC
Type
Right Angle
Material
Nylon
Insulation Material
Nylon
Standards
CSA Certified; UL E76954
Number of Ports
1
Connector Type
Male
Series
130098
Body Style
90° Angle
O-Ring
No
CSA
LR32159
UL
E76954
Product Name
MAX-LOC
Number of Holes
1
NEMA Rating
NEMA 3R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.