Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MAX-LOC F5 1-1/4 90 .750-.875 (.750-.875)

  • Mfr # 5569

  • Zoro # G0352966


product price: $46.69
/ea
Sold in multiples of 5 for $233.45

Key Features

Gender
Male
Thread Size
1 1/4" NPT
Body Style
90° Angle
Material - Body
Nylon
Cable Diameter
19.05-22.23mm (.750-.875")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5569
Zoro #
G0352966
UPC #
78678872177
Country of Origin
Mexico

Dimensions

Thread Size
1 1/4" NPT
Cable Diameter
19.05-22.23mm (.750-.875")

Details

Gender
Male
Body Style
90° Angle
Material - Body
Nylon
NEMA Rating
NEMA 3R
CSA
LR32159
Number of Holes
1
UL
E76954
Type
Strain Relief Grip
O-Ring
No
Product Name
MAX-LOC
Series
130098

Description

MAX-LOC Strain Relief Cord-Sealing Grip,1-1/4" NPT, 90 Deg. Angle Male Cable Diameter 19.05-22.23mm (.750-.875")

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.