
MAX-LOC GRIP .37-.43 W/NUT F-2
Mfr # 5631M
Zoro # G5621945
product price: $83.89
/eaSold in multiples of 2 for $167.78
Free Shipping & Returns
Key Features
Gender
Male
Thread Size
1/2" NPT
Body Style
Straight
Material - Body
Nylon
Material - Grip
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5631M
Zoro #
G5621945
UPC #
78678822650
Country of Origin
Mexico
Dimensions
Thread Size
1/2" NPT
Cable Diameter
9.53-11.10mm (.375-.437")
Details
Gender
Male
Body Style
Straight
Material - Body
Nylon
Material - Grip
Stainless Steel
NEMA Rating
NEMA 3R
Color - Grommet
Green
Type
Strain Relief Grip
Number of Holes
1
Use With
1/2" NPT MAX-LOC® Lock Nut 130099-0143, MAX-LOC® O-Ring, 1/2" NPT 130180-0314, 1/2" NPT MAX-LOC® Gasket 130099-0149
CSA
LR32159
Product Name
MAX-LOC®, Watertite®
Series
130099
Description
MAX-LOC/Watertite Cord Grips, 1/2" NPT, Straight Male, Body Size F2, Cable Diameter 9.53-11.10mm (.375-.437")
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.