
Max-Loc Grip .56-.62 W/Nut F-2
Mfr # 1300990190
Zoro # G805785079
product price: $89.49
/ea
Free Shipping & Returns
Key Features
Type
Straight
Number of Ports
1
Material
Nylon
Series
130099
Connector Type
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1300990190
Zoro #
G805785079
UPC #
-
Country of Origin
Mexico
Dimensions
Cable Diameter
14.22-16.00mm (.560-.630")
Thread Size
1/2" NPT
Details
Item
MAX-LOC,Watertite
Type
Straight
Number of Ports
1
Material
Nylon
Series
130099
Connector Type
Male
Material - Grip
Stainless Steel
Number of Holes
1
NEMA Rating
NEMA 3R
Product Name
MAX-LOC,Watertite
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.