Max-Loc Grip .56-.68 W/Nut F-4 Non-Metal

  • Mfr # 1300990178

  • Zoro # G205784634


product price:  $108.99
/ea
Free Shipping & Returns

Key Features

Type
Straight
Material
Nylon
Insulation Material
Nylon
Number of Ports
1
Series
130099
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1300990178
Zoro #
G205784634
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Diameter
12.70-15.88mm (.500-.625")
Thread Size
1" NPT

Details

Item
MAX-LOC,Watertite
Type
Straight
Material
Nylon
Insulation Material
Nylon
Number of Ports
1
Series
130099
Connector Type
Male
NEMA Rating
NEMA 3R
Number of Holes
1
Material - Grip
Nylon
Product Name
MAX-LOC,Watertite

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.