
MAX-LOC GRIP .62-.75 W/NUT F-3
Mfr # 5640NM
Zoro # G5620667
product price: $77.79
/eaSold in multiples of 3 for $233.37
Free Shipping & Returns
Key Features
Gender
Male
Thread Size
3/4" NPT
Body Style
Straight
Material - Body
Nylon
Material - Grip
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5640NM
Zoro #
G5620667
UPC #
78678856405
Country of Origin
Mexico
Dimensions
Thread Size
3/4" NPT
Cable Diameter
22.23-25.40mm (.875-1.000")
Details
Gender
Male
Body Style
Straight
Material - Body
Nylon
Material - Grip
Nylon
NEMA Rating
NEMA 3R
Use With
3/4" NPT MAX-LOC® Lock Nut 130099-0144, 3/4" NPT MAX-LOC® Gasket Sealing Ring 130099-0150, 3/4" NPT MAX-LOC® O-Ring 130180-0333
Product Name
MAX-LOC®, Watertite®
CSA
LR32159
Series
130099
Number of Holes
1
Type
Strain Relief Grip
UL
E76954
Description
MAX-LOC/Watertite Cord Grips, 3/4" NPT, Straight Male, Body Size F3, Cable Diameter 22.23-25.40mm (.875-1.000"), Non-Metallic
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.