
MAX-LOC GRIP .75-.87 W/NUT F-4
Mfr # 5638M
Zoro # G5620843
product price: $113.99
/ea
Free Shipping & Returns
Key Features
Gender
Male
Thread Size
1" NPT
Body Style
Straight
Material - Body
Nylon
Material - Grip
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5638M
Zoro #
G5620843
UPC #
78678856384
Country of Origin
Mexico
Dimensions
Thread Size
1" NPT
Cable Diameter
19.05-22.23mm (.750-.875")
Details
Gender
Male
Body Style
Straight
Material - Body
Nylon
Material - Grip
Stainless Steel
NEMA Rating
NEMA 3R
Number of Holes
1
Use With
MAX-LOC® Lock Nut 1" NPT 130099-0145, MAX-LOC® Gasket Sealing Ring 1" NPT 130099-0151, MAX-LOC® O-Ring, 1" NPT 130180-0334
CSA
LR32159
Type
Strain Relief Grip
Series
130099
Product Name
MAX-LOC®, Watertite®
Description
MAX-LOC/Watertite Cord Grips, 1" NPT, Straight Male, Body Size F4, Cable Diameter 19.05-22.23mm (.750-.875")
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.