This item is Discontinued.

No Product Image Available

Straight, 1" NPT, Nylon Grip, NEMA 3R (Discontinued)

  • Mfr # 1300990184
  • Zoro # G105785083
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1300990184
Zoro #
G105785083
UPC #
78678856395
Country of Origin
Mexico

Dimensions

Thread Size
1" NPT
Cable Diameter
22.23-25.40mm (.875-1.000")

Details

Item
Strain-Relief Cord Grip
Type
Strain Relief Grip
Body Style
Straight
Insulation Material
Nylon
Material - Grip
Nylon
NEMA Rating
NEMA 3R
Number of Ports
1
Material
Nylon
Standards
CSA Certified; UL E76954
For Use With
MAX-LOC Lock Nut 1" NPT, MAX-LOC Gasket Sealing Ring 1" NPT, MAX-LOC O-Ring
Series
130099
Connector Type
Male
Product Name
MAX-LOC,Watertite
Number of Holes
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.