This item is Discontinued.

No Product Image Available

Max-Loc/Watertite Cord Grips, 3/4 Inch Npt, Straight Male (Discontinued)

  • Mfr # 1300990164
  • Zoro # G805784454
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1300990164
Zoro #
G805784454
UPC #
-
Country of Origin
Mexico

Dimensions

Thread Size
3/4" NPT
Cable Diameter
9.53-11.10mm (.375-.437")

Details

Item
MAX-LOC,Watertite
Type
Straight
Material
Nylon
Insulation Material
Nylon
Number of Ports
1
Color
Green
Connector Type
Male
Series
130099
NEMA Rating
NEMA 3R
Product Name
MAX-LOC,Watertite
Material - Grip
Stainless Steel
Number of Holes
1
Color - Grommet
Green

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.