Zoro Homepage

Mc 10P Mr 12In 16/1 Pvc

  • Mfr # 1300150044

  • Zoro # G005785190


product price: $92.35
/ea
Free Shipping & Returns

Key Features

Maximum Wire Size
16 AWG
Maximum Voltage
600 V AC/DC
IP Rating
IP67
Current
7 A
Minimum Operating Temperature
-20 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300150044
Zoro #
G005785190
UPC #
-
Country of Origin
Mexico

Dimensions

Maximum Wire Size
16 AWG
Length
0.305 m
Mounting Thread Size
1/2" - 14 NPT

Details

Item
Wire Connector
Maximum Voltage
600 V AC/DC
IP Rating
IP67
Current
7 A
Minimum Operating Temperature
-20 Degrees
Maximum Operating Temperature
105 Degrees C
Number of Ports
10
Color
Black
Material
Zinc
Series
130015
Connector Type
Male
Standards
CSA Certified; UL E152210
CSA
LR6837
Keyway
Tri-Key
Panel Mount
Front
Orientation
Straight
Material - Component
Zinc Die-Cast with Black Epoxy
Poles
10
Coupling Type
External Thread
Wire/Cable Type
UL 1015

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.