
MC 12P M ST W/ SHORTING PLUG
Mfr # BG19732
Zoro # G5620956
product price: $100.99
/ea
Free Shipping & Returns
Key Features
Voltage
300V
Length
62.00mm
Product Name
Mini-Change
Gender
Plug
Material - Metal
Copper Alloy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BG19732
Zoro #
G5620956
UPC #
78678804964
Country of Origin
Unknown
Dimensions
Length
62.00mm
Details
Voltage
300V
Product Name
Mini-Change
Gender
Plug
Material - Metal
Copper Alloy
Temperature Range - Operating
-20° to +105°C
Material - Plating Mating
Gold
Polarized to Mating Part
Yes
Series
130018
Component Type
Shorting Plug and Closure Cap
Current - Maximum per Contact
7.0A
Color - Resin
Yellow
Circuits (Loaded)
12
Description
MC 12P M ST W/ SHORTING PLUG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.