Zoro Homepage

Mc 12P Mfe 23M 16/12 Tpe Flx

  • Mfr # 332020K04M230

  • Zoro # G505903124


product price: $1,454.99
/ea
Free Shipping & Returns

Key Features

Cable Length
23 m
IP Rating
IP67
Keyway
Single
Type
Double Ended
Cable Diameter
14.99mm (.590")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
332020K04M230
Zoro #
G505903124
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Length
23 m
Cable Diameter
14.99mm (.590")
Wire Size
16 AWG

Details

IP Rating
IP67
Keyway
Single
Type
Double Ended
Connector End B
Mini-Change
Current - Maximum per Contact
5.0A
Material - Plating Mating
Gold
Orientation
Straight to Straight
Material - Connector Body
TPE
Voltage - Maximum
600V
Series
130012
UL
E152210
Material - Coupling Nut
Black Epoxy Coated Zinc
Protocol
FF
Material - Cable Jacket
TPE
Connector End A
Mini-Change
Wire/Cable Type
TC-ER
Gender
Female-Male
Poles
12
LED Indicator
No
Material - Contact
Brass
Product Name
Mini-Change
Coupling Style
Threaded
Temperature Range - Operating
-20° to +90°C
Cable Jacket Color
Yellow
Cable Jacket Material
TPE
Item
Cordset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.