Zoro Homepage

Mc 12P Mp 20 16/12 Pvc

  • Mfr # 302002A01F200

  • Zoro # G105902404


product price: $343.99
/ea
Free Shipping & Returns

Key Features

Cable Length
6.10m (20.0')
IP Rating
IP67
Keyway
Single
Type
Single Ended
Current - Maximum per Contact
5.0A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
302002A01F200
Zoro #
G105902404
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
6.10m (20.0')
Cable Diameter
18.03mm (.710")
Wire Size
16 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.