
Mc 12P Mp 3 16/12 Pvc
Mfr # 302002A01F030
Zoro # G805902490
product price: $104.99
/eaSold in multiples of 12 for $1,259.88
Free Shipping & Returns
Key Features
Cable Length
0.91 m
Keyway
Single
Voltage - Maximum
600V
Orientation
Straight to Pigtail
Wire/Cable Type
STOOW
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
302002A01F030
Zoro #
G805902490
UPC #
-
Country of Origin
Mexico
Dimensions
Cable Length
0.91 m
Cable Diameter
18.03mm (.710")
Wire Size
16 AWG
Details
Keyway
Single
Voltage - Maximum
600V
Orientation
Straight to Pigtail
Wire/Cable Type
STOOW
Poles
12
UL
E152210
Material - Cable Jacket
PVC
CSA
LR6837
Temperature Range - Operating
-20°C to +105°C
Current - Maximum per Contact
5.0A
Gender
Male-Pigtail
Material - Plating Mating
Gold
Material - Connector Body
PVC
Coupling Style
Threaded
LED Indicator
No
Material - Coupling Nut
Black Epoxy Coated Zinc
Item
Cordset
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.