Zoro Homepage

Mc 19P Mfe 10M Pur

  • Mfr # 333030P80M100

  • Zoro # G005902795


product price: $521.99
/ea
Free Shipping & Returns

Key Features

Cable Length
10 m
IP Rating
IP67
Keyway
Single
Type
Double Ended
Voltage - Maximum
300V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
333030P80M100
Zoro #
G005902795
UPC #
-
Country of Origin
Italy

Dimensions

Cable Length
10 m
Cable Diameter
11.43mm (.450")
Wire Size
18 AWG, 22 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.