Zoro Homepage

Mc 2P Fp 25 16/2 Pvc

  • Mfr # 1300060105

  • Zoro # G005785213


product price: $68.49
/ea
Sold in multiples of 12 for $821.88

Key Features

Insulation Material
PVC
Maximum Voltage
600 V
IP Rating
IP67
Current
13 A
Minimum Operating Temperature
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300060105
Zoro #
G005785213
UPC #
-
Country of Origin
Mexico

Dimensions

Wire Size (AWG)
16
Cable Length
7.62m (25.0')
Cable Diameter
9.40mm (.370")

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.