Zoro Homepage

Mc 3P F-Attch Str Pg13.5

  • Mfr # 1300170005

  • Zoro # G105785540


product price: $41.75
/ea
Sold in multiples of 7 for $292.25

Key Features

Insulation Material
Nylon
Maximum Voltage
600 V AC/DC
IP Rating
IP67
Maximum Operating Temperature
80 Degrees C
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300170005
Zoro #
G105785540
UPC #
-
Country of Origin
Germany

Dimensions

Cable Diameter
5.08-11.43mm (.200-.450")
Wire Size
15 AWG to 24 AWG

Details

Item
Mini Change Receptacle
Insulation Material
Nylon
Maximum Voltage
600 V AC/DC
IP Rating
IP67
Maximum Operating Temperature
80 Degrees C
Material
Nylon
Connector Type
Female
Series
130017
Standards
CSA Certified
Contact Finish
Gold Plated
Max. Voltage
600V AC/DC
Type
Field Attachable Connector
Material - Plating Mating
Gold
Material - Contact
Copper Alloy
Diagnostics / LEDs
No
Poles
3
Orientation
Straight
Approvals
cCSAus certified
Product Name
Mini-Change
Material - Coupling Nut
Stainless Steel Type 316
CSA
LR6837
Current - Maximum per Contact
13.0A
Temperature Range - Operating
-20°C to +80°C
Coupling Type
Internal Thread
Keyway
Single
Max. Amps
13 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.