Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MC 3P F/FR 12" #16-1 PVC

  • Mfr # 1R3000A20A120

  • Zoro # G5625603


product price: $35.15
/ea
Sold in multiples of 3 for $105.45

Key Features

Number of Poles
3
IP Rating
IP67
Standards
CSA Listed, UL Listed
Voltage
600V AC/DC
Max. Amps
13 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1R3000A20A120
Zoro #
G5625603
UPC #
78678832383
Country of Origin
Unknown

Details

Item
Mini Change Receptacle
Number of Poles
3
IP Rating
IP67
Standards
CSA Listed, UL Listed
Voltage
600V AC/DC
Max. Amps
13 A

Description

MC 3P F/FR 12" . #16-1 PVC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.