Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mc 3P Fp 15 90D 16/3 Pvc

  • Mfr # 103001A01F150

  • Zoro # G705902507


product price: $49.79
/ea
Sold in multiples of 3 for $149.37

Key Features

Cable Length
4.6 m
IP Rating
IP67
Keyway
Single
Type
Single Ended
Orientation
90° to Pigtail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103001A01F150
Zoro #
G705902507
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Length
4.6 m
Cable Diameter
10.41mm (.410")
Wire Size
16 AWG

Details

IP Rating
IP67
Keyway
Single
Type
Single Ended
Orientation
90° to Pigtail
Poles
3
Voltage - Maximum
600V
Gender
Female-Pigtail
UL
E152210
Coupling Style
Threaded
Wire/Cable Type
STOOW
Material - Coupling Nut
Black Epoxy Coated Zinc
Current - Maximum per Contact
13.0A
CSA
LR6837
LED Indicator
No
Material - Connector Body
PVC
Material - Plating Mating
Gold
Temperature Range - Operating
-20°C to +105°C
Series
130006
Product Name
Mini-Change
Connector End B
Pigtail
Connector End A
Mini-Change
Material - Contact
Copper Alloy
Cable Jacket Color
Yellow
Cable Jacket Material
PVC
Item
Cordset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.