Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mc 3P Fp 25 16/3 Pvc

  • Mfr # 103000A01F250

  • Zoro # G605783008


product price: $77.99
/ea
Free Shipping & Returns

Key Features

Cable Length
7.62 m
Insulation Material
PVC
Maximum Voltage
600 V
IP Rating
IP67
Current
13 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103000A01F250
Zoro #
G605783008
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
7.62 m
Length
25 ft
Cable Diameter
10.41mm (.410")
Wire Size
16 AWG

Details

Item
Mini Change Receptacle
Insulation Material
PVC
Maximum Voltage
600 V
IP Rating
IP67
Current
13 A
Maximum Operating Temperature
105 Degrees C
Color
Yellow
Material
PVC
Type
Single Ended
Contact Finish
Gold Plated
Connector Type
Female-Pigtail
Series
130006
Max. Voltage
600V
Standards
CSA Certified; UL E152210
Connector End A
Mini-Change
Material - Connector Body
TPE
Wire/Cable Type
STOOW
Coupling Style
Threaded
Material - Contact
Copper Alloy
Current - Maximum per Contact
13.0A
Orientation
Straight to Pigtail
Keyway
Single
Connector End B
Pigtail
Material - Coupling Nut
Black Epoxy Coated Zinc
Product Name
Mini-Change
Material - Plating Mating
Gold
UL
E152210
Poles
3
Temperature Range - Operating
-20° to +105°C
LED Indicator
No
CSA
LR6837
Cable Jacket Material
PVC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.