Zoro Homepage

Mc 3P Fp 30 90D 16/3 Pvc

  • Mfr # 103001A01F300

  • Zoro # G505981146


original price: $109.99
10% off
new price: $98.99
/ea
Sold in multiples of 12 for $1,187.88
Free Shipping & Returns

Key Features

Cable Length
9.14m (30.0')
IP Rating
IP67
Type
Single Ended
Keyway
Single
Coupling Style
Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103001A01F300
Zoro #
G505981146
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Length
9.14m (30.0')
Cable Diameter
10.41mm (.410")
Wire Size AWG
16

Details

IP Rating
IP67
Type
Single Ended
Keyway
Single
Coupling Style
Threaded
Current - Maximum per Contact
13.0A
Material - Coupling Nut
Black Epoxy Coated Zinc
Temperature Range - Operating
-20°C to +105°C
Material - Cable Jacket
PVC
Wire/Cable Type
STOOW
Orientation
90° to Pigtail
Voltage - Maximum
600V
Material - Plating Mating
Gold
Poles
3
Gender
Female-Pigtail
CSA
LR6837
UL
E152210
Material - Connector Body
PVC
Color - Cable Jacket
Yellow
Material - Contact
Copper Alloy
Product Name
Mini-Change
Series
130006
Connector End A
Mini-Change
LED Indicator
No
Connector End B
Pigtail

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.