Zoro Homepage

Mc 3P Fp 30 90D 16/3 Pvc

  • Mfr # 1300060442

  • Zoro # G505785645


product price: $85.45
/ea
Sold in multiples of 12 for $1,025.40
Free Shipping & Returns

Key Features

Cable Length
9.14 m
Insulation Material
PVC
Maximum Voltage
600 V
IP Rating
IP67
Maximum Operating Temperature
105 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300060442
Zoro #
G505785645
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Length
9.14 m
Length
30 ft
Cable Diameter
10.41mm (.410")
Wire Size
16 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.