Zoro Homepage

Mc 3P Fp 35 #16Awg Stoow

  • Mfr # 103000A01F350

  • Zoro # G405902388


product price: $109.99
/ea
Sold in multiples of 4 for $439.96
Free Shipping & Returns

Key Features

Cable Length
10.67 m
IP Rating
IP67
Keyway
Single
Series
130006
Type
Single Ended
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103000A01F350
Zoro #
G405902388
UPC #
-
Country of Origin
Unknown

Dimensions

Cable Length
10.67 m
Cable Diameter
10.41mm (.410")
Wire Size
16 AWG

Details

IP Rating
IP67
Keyway
Single
Series
130006
Type
Single Ended
Wire/Cable Type
STOOW
Current - Maximum per Contact
13.0A
Material - Connector Body
PVC
Poles
3
Coupling Style
Threaded
Material - Coupling Nut
Black Epoxy Coated Zinc
CSA
LR6837
Material - Plating Mating
Gold
Temperature Range - Operating
-20° to +105°C
Orientation
Straight to Pigtail
Connector End B
Pigtail
Material - Contact
Copper Alloy
Connector End A
Mini-Change
Gender
Female-Pigtail
UL
E152210
Voltage - Maximum
600V
LED Indicator
No
Product Name
Mini-Change
Cable Jacket Material
PVC
Cable Jacket Color
Yellow
Item
Cordset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.