Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mc 3P Fp 50 16/3 Pvc

  • Mfr # 103000A01F500

  • Zoro # G905902413


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Cable Length
15.24 m
IP Rating
IP67
Type
Single Ended
Keyway
Single
Temperature Range - Operating
-20° to +105°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103000A01F500
Zoro #
G905902413
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
15.24 m
Cable Diameter
10.41mm (.410")
Wire Size
16 AWG

Details

IP Rating
IP67
Type
Single Ended
Keyway
Single
Temperature Range - Operating
-20° to +105°C
Material - Plating Mating
Gold
Material - Coupling Nut
Black Epoxy Coated Zinc
Material - Contact
Copper Alloy
Material - Connector Body
PVC
Voltage - Maximum
600V
LED Indicator
No
Connector End A
Mini-Change
Connector End B
Pigtail
Series
130006
Wire/Cable Type
STOOW
Orientation
Straight to Pigtail
Gender
Female-Pigtail
CSA
LR6837
Poles
3
Product Name
Mini-Change
UL
E152210
Coupling Style
Threaded
Current - Maximum per Contact
13.0A
Cable Jacket Color
Yellow
Cable Jacket Material
PVC
Item
Cordset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.