Zoro Homepage

Mc 3P Fr 6 16/1 Pvc Lds

  • Mfr # 1300130148

  • Zoro # G905784491


product price: $35.39
/ea
Sold in multiples of 3 for $106.17

Key Features

Maximum Voltage
600 V AC/DC
Current
13 A
Maximum Operating Temperature
105 Degrees C
Length
1.83 m
Wire Range
16 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300130148
Zoro #
G905784491
UPC #
-
Country of Origin
Mexico

Dimensions

Length
1.83 m

Details

Item
Female Connector
Maximum Voltage
600 V AC/DC
Current
13 A
Maximum Operating Temperature
105 Degrees C
Wire Range
16 AWG
Material
Zinc
Current Rating
13 A
Connector Type
Female
Standards
CSA Certified; UL E152210
Max. Voltage
600V AC/DC
Max. Temp.
105°C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.