
Mc 3P Fr 6 16/1 Pvc Lds
Mfr # 1R3004A20F060
Zoro # G805963606
product price: $34.39
/eaSold in multiples of 3 for $103.17
Key Features
Maximum Voltage
600 V AC/DC
Current
13 A
Maximum Operating Temperature
105 Degrees C
Length
1.83 m
Connector Type
Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1R3004A20F060
Zoro #
G805963606
UPC #
-
Country of Origin
Mexico
Dimensions
Length
1.83 m
Details
Item
Wire Connector
Maximum Voltage
600 V AC/DC
Current
13 A
Maximum Operating Temperature
105 Degrees C
Connector Type
Female
Standards
CSA Certified; UL E152210
Material
Zinc
Max. Temp.
105°C
Max. Voltage
600V AC/DC
Wire Range
16 AWG
Current Rating
13 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.