Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mc 3P Mfe 20 16/3 Pvc

  • Mfr # 113020A01F200

  • Zoro # G305902327


product price: $73.69
/ea

Key Features

Cable Length
6.1 m
IP Rating
IP67
Type
Double Ended
Keyway
Single
UL
E152210
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
113020A01F200
Zoro #
G305902327
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
6.1 m
Wire Size AWG
16
Cable Diameter
10.41mm (.410")

Details

IP Rating
IP67
Type
Double Ended
Keyway
Single
UL
E152210
Temperature Range - Operating
-20°C to +105°C
Material - Connector Body
PVC
Current - Maximum per Contact
13.0A
Coupling Style
Threaded
Gender
Female-Male
Material - Plating Mating
Gold
Orientation
Straight to Straight
CSA
LR6837
Voltage - Maximum
600V
LED Indicator
No
Material - Coupling Nut
Black Epoxy Coated Zinc
Poles
3
Wire/Cable Type
STOOW
Connector End A
Mini-Change
Product Name
Mini-Change
Connector End B
Mini-Change
Material - Contact
Copper Alloy
Series
130010
Item
Cordset
Cable Jacket Color
Yellow
Cable Jacket Material
PVC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.