Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mc 3P M/Mfe 12M 16/3 Tpe Flx

  • Mfr # 113030K13M120

  • Zoro # G105981133


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Material - Coupling Nut
Black Epoxy Coated Zinc
Current - Maximum per Contact
13.0A
Material - Plating Mating
Gold
Wire Size AWG
16
Coupling Style
Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
113030K13M120
Zoro #
G105981133
UPC #
-
Country of Origin
Mexico

Dimensions

Wire Size AWG
16
Cable Diameter
10.41mm (.410")
Cable Length
12.0m (39.37')

Details

Material - Coupling Nut
Black Epoxy Coated Zinc
Current - Maximum per Contact
13.0A
Material - Plating Mating
Gold
Coupling Style
Threaded
Voltage - Maximum
600V
Temperature Range - Operating
-20°C to +105°C
Color - Cable Jacket
Yellow
Wire/Cable Type
TC-ER
Material - Connector Body
PVC
Keyway
Single
Orientation
Straight to Straight
UL
E152210
Material - Cable Jacket
TPE
Poles
3
Gender
Female-Male
Material - Contact
Copper Alloy
IP Rating
IP67
Connector End B
Mini-Change
Connector End A
Mini-Change
Protocol
DeviceNet
Series
130010
Product Name
Mini-Change
Type
Double Ended
LED Indicator
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.