Zoro Homepage

Mc 3P M/Mfe 15M 16/3 Tpe Flx

  • Mfr # 113030K13M150

  • Zoro # G305902587


product price: $252.99
/ea
Free Shipping & Returns

Key Features

Cable Length
15 m
IP Rating
IP67
Keyway
Single
Type
Double Ended
LED Indicator
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
113030K13M150
Zoro #
G305902587
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Length
15 m
Cable Diameter
10.41mm (.410")
Wire Size AWG
16

Details

IP Rating
IP67
Keyway
Single
Type
Double Ended
LED Indicator
No
Voltage - Maximum
600V
Material - Connector Body
PVC
Gender
Female-Male
UL
E152210
Material - Plating Mating
Gold
Temperature Range - Operating
-20°C to +105°C
Coupling Style
Threaded
Wire/Cable Type
TC-ER
Color - Cable Jacket
Yellow
Material - Coupling Nut
Black Epoxy Coated Zinc
Orientation
Straight to Straight
Poles
3
Current - Maximum per Contact
13.0A
Connector End B
Mini-Change
Protocol
DeviceNet
Connector End A
Mini-Change
Series
130010
Product Name
Mini-Change
Material - Contact
Copper Alloy
Item
Cordset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.