
Mc 3P M/Mfe 2M 16/3 Tpe Flx
Mfr # 113030K13M020
Zoro # G505902639
product price: $63.45
/eaSold in multiples of 2 for $126.90
Key Features
Cable Length
2 m
Keyway
Single
Material - Coupling Nut
Black Epoxy Coated Zinc
Gender
Female-Male
Voltage - Maximum
600V
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
113030K13M020
Zoro #
G505902639
UPC #
-
Country of Origin
Poland
Dimensions
Cable Length
2 m
Cable Diameter
10.41mm (.410")
Wire Size
16 AWG
Details
Keyway
Single
Material - Coupling Nut
Black Epoxy Coated Zinc
Gender
Female-Male
Voltage - Maximum
600V
UL
E152210
Current - Maximum per Contact
13.0A
Temperature Range - Operating
-20°C to +105°C
Material - Plating Mating
Gold
Coupling Style
Threaded
LED Indicator
No
Wire/Cable Type
TC-ER
Orientation
Straight to Straight
Material - Connector Body
PVC
Poles
3
Cable Jacket Material
TPE
Item
Cordset
Cable Jacket Color
Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.