
Mc 3P M/Mfe 8M 16/3 Tpe Flx
Mfr # 113030K13M080
Zoro # G905902611
product price: $159.99
/ea
Free Shipping & Returns
Key Features
Cable Length
8.0m (26.25')
Keyway
Single
Gender
Female-Male
Poles
3
Material - Coupling Nut
Black Epoxy Coated Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
113030K13M080
Zoro #
G905902611
UPC #
-
Country of Origin
United States
Dimensions
Cable Length
8.0m (26.25')
Cable Diameter
10.41mm (.410")
Details
Keyway
Single
Gender
Female-Male
Poles
3
Material - Coupling Nut
Black Epoxy Coated Zinc
Voltage - Maximum
600V
Coupling Style
Threaded
LED Indicator
No
UL
E152210
Wire/Cable Type
TC-ER
Material - Connector Body
PVC
Temperature Range - Operating
-20°C to +105°C
Color - Cable Jacket
Yellow
Material - Plating Mating
Gold
Current - Maximum per Contact
13.0A
Orientation
Straight to Straight
Item
Cordset
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.