Mc 3P Mp 3 16/3 Pvc
Mfr # 1300060529
Zoro # G805785840
product price: $24.39
/eaSold in multiples of 3 for $73.17
Key Features
Insulation Material
PVC
Maximum Voltage
600 V
Current
13 A
Maximum Operating Temperature
105 Degrees C
Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1300060529
Zoro #
G805785840
UPC #
-
Country of Origin
Mexico
Dimensions
Length
3 ft
Details
Item
Male-Pigtail Connector
Insulation Material
PVC
Maximum Voltage
600 V
Current
13 A
Maximum Operating Temperature
105 Degrees C
Material
PVC
Wire Range
16 AWG
Color
Yellow
Connector Type
Male-Pigtail
Max. Temp.
105°C
Standards
CSA Certified; UL E152210
Current Rating
13 A
Max. Voltage
600V
Contact Finish
Gold Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.