Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mc 3P Mp 6 90D 16/3 Pvc

  • Mfr # 103003A01F060

  • Zoro # G105963535


product price: $31.99
/ea
Sold in multiples of 3 for $95.97

Key Features

Cable Length
1.83m (6.0')
Insulation Material
PVC
Maximum Voltage
600 V
IP Rating
IP67
Current
13 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103003A01F060
Zoro #
G105963535
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
1.83m (6.0')
Length
6 ft
Wire Size (AWG)
16
Cable Diameter
10.41mm (.410")

Details

Item
Mini Change Receptacle
Insulation Material
PVC
Maximum Voltage
600 V
IP Rating
IP67
Current
13 A
Maximum Operating Temperature
105 Degrees C
Standards
CSA Certified; UL E152210
Series
130006
Material
PVC
Connector Type
Male-Pigtail
Color
Yellow
Max. Voltage
600V
Max. Temp.
105°C
Wire Range
16 AWG
Current Rating
13 A
Contact Finish
Gold Plated
Type
Single Ended
Material - Cable Jacket
PVC
Material - Contact
Copper Alloy
Current - Maximum per Contact
13.0A
Connector End A
Mini-Change
Product Name
Mini-Change
Material - Plating Mating
Gold
CSA
LR6837
Orientation
90° to Pigtail
Keyway
Single
LED Indicator
No
Connector End B
Pigtail
Temperature Range - Operating
-20° to +105°C
Wire/Cable Type
STOOW
Poles
3
UL
E152210
Material - Coupling Nut
Black Epoxy Coated Zinc
Coupling Style
Threaded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.