Zoro Homepage

Mc 3P Mr 6In 16/1 Pvc

  • Mfr # 1R3006A20A060

  • Zoro # G905981012


product price: $20.29
/ea
Sold in multiples of 4 for $81.16

Key Features

Style - Connector
Straight
Cable Clamping Method
External Thread
Overall Length
0.20 m
Standards
CSA LR6837; UL E152210
Material
Zinc Die-Cast with Black Epoxy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1R3006A20A060
Zoro #
G905981012
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
0.20 m
Length
0.20m
Wire Size (AWG)
16
Mounting Thread Size
1/2" - 14 NPT

Details

Style - Connector
Straight
Cable Clamping Method
External Thread
Standards
CSA LR6837; UL E152210
Material
Zinc Die-Cast with Black Epoxy
Type
Male
Current - Maximum per Contact
13.0A
Keyway
Single
CSA
LR6837
Temperature Range - Operating
-20° to +105°C
Series
130013
Voltage - Maximum
600V AC/DC
NEMA Rating
NEMA 6
Poles
3
IP Rating
IP67
Product Name
Mini-Change
UL
E152210

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.