Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mc 4P Fp 3 16/4 Pvc

  • Mfr # 1300060725

  • Zoro # G405786209


product price: $39.15
/ea
Sold in multiples of 3 for $117.45

Key Features

Cable Length
0.91 m
Insulation Material
PVC
Maximum Voltage
600 V
IP Rating
IP67
Maximum Operating Temperature
105 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300060725
Zoro #
G405786209
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Length
0.91 m
Length
3 ft
Cable Diameter
10.67mm (.420")
Wire Size
16 AWG

Details

Item
Mini Change Receptacle
Insulation Material
PVC
Maximum Voltage
600 V
IP Rating
IP67
Maximum Operating Temperature
105 Degrees C
Material
PVC
Color
Yellow
Standards
CSA Certified; UL E152210
Contact Finish
Gold Plated
Connector Type
Female-Pigtail
Series
130006
Type
Single Ended
Max. Voltage
600V
Orientation
Straight to Pigtail
Current - Maximum per Contact
10.0A
CSA
LR6837
Temperature Range - Operating
-20° to +105°C
UL
E152210
Wire/Cable Type
STOOW
Material - Connector Body
TPE
Connector End A
Mini-Change
Product Name
Mini-Change
LED Indicator
No
Material - Contact
Copper Alloy
Keyway
Single
Connector End B
Pigtail
Material - Coupling Nut
Black Epoxy Coated Zinc
Poles
4
Coupling Style
Threaded
Material - Plating Mating
Gold
Cable Jacket Material
PVC
Max. Amps
10 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.