Zoro Homepage

Mc 4P M/Mfe 0.5M 16/4 Tpe Flx

  • Mfr # 1300100863

  • Zoro # G405782508


product price: $70.95
/ea
Sold in multiples of 2 for $141.90

Key Features

Cable Length
0.5 m
Insulation Material
TPE
Maximum Voltage
600 V
IP Rating
IP67
Maximum Operating Temperature
105 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300100863
Zoro #
G405782508
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Length
0.5 m
Length
1.64 ft
Cable Diameter
10.67mm (.420")
Wire Size
16 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.