Zoro Homepage

Mc 4P M/Mfe 1M 90/90 16/4 Pvc

  • Mfr # 114033A38M020

  • Zoro # G805787264


product price: $88.19
/ea
Sold in multiples of 12 for $1,058.28
Free Shipping & Returns

Key Features

Insulation Material
PVC
Maximum Voltage
600 V
Current
10 A
Maximum Operating Temperature
105 Degrees C
Length
3.28 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
114033A38M020
Zoro #
G805787264
UPC #
-
Country of Origin
Mexico

Dimensions

Length
3.28 ft

Details

Item
Wire Connector
Insulation Material
PVC
Maximum Voltage
600 V
Current
10 A
Maximum Operating Temperature
105 Degrees C
Color
Yellow
Material
PVC
Wire Range
16 AWG
Contact Finish
Gold Plated
Max. Temp.
105°C
Max. Voltage
600V
Connector Type
Female-Male
Current Rating
10 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.