Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mc 4P M/Mfe 2M #14/4 Gray Pvc

  • Mfr # 114030A46M020

  • Zoro # G205981132


original price: $110.99
10% off
new price: $99.89
/ea
Sold in multiples of 4 for $399.56
Free Shipping & Returns

Key Features

Material - Plating Mating
Gold
Material - Coupling Nut
Black Epoxy Coated Zinc
Current - Maximum per Contact
10.0A
Material - Cable Jacket
PVC
Cable Length
2.0m (6.56')
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
114030A46M020
Zoro #
G205981132
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Length
2.0m (6.56')
Wire Size AWG
14
Cable Diameter
14.99mm (.590")

Details

Material - Plating Mating
Gold
Material - Coupling Nut
Black Epoxy Coated Zinc
Current - Maximum per Contact
10.0A
Material - Cable Jacket
PVC
Wire/Cable Type
STOOW
Orientation
Straight to Straight
UL
E258922
Color - Cable Jacket
Gray
Temperature Range - Operating
-20°C to +105°C
Coupling Style
Threaded
Material - Connector Body
PVC
Poles
4
Gender
Female-Male
Keyway
Single
Voltage - Maximum
600V
Product Name
BradPower A-Size
Type
Double Ended
Series
130062
Material - Contact
Copper Alloy
Connector End B
BradPower A-Size (7/8"-M22)
LED Indicator
No
IP Rating
IP67
Connector End A
BradPower A-Size (7/8"-M22)
Protocol
EtherNet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.