Zoro Homepage

Mc 4P M/Mfe 2M 90/St 16/4 Tpe

  • Mfr # 114032K12M020

  • Zoro # G205787307


product price: $72.45
/ea
Sold in multiples of 12 for $869.40

Key Features

Cable Length
2.0m (6.56')
Insulation Material
TPE
Maximum Voltage
600 V
IP Rating
IP67
Current
10 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
114032K12M020
Zoro #
G205787307
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Length
2.0m (6.56')
Cable Diameter
10.67mm (.420")

Details

Item
Mini Change Receptacle
Insulation Material
TPE
Maximum Voltage
600 V
IP Rating
IP67
Current
10 A
Minimum Operating Temperature
-20 Degrees C
Maximum Operating Temperature
105 Degrees C
Color
Yellow
Type
Double Ended
Series
130010
Coupling Style
Threaded
Keyway
Single
Temperature Range - Operating
-20° to +105°C
Orientation
90° to Straight
Gender
Female-Male
Poles
4
Material - Coupling Nut
Black Epoxy Coated Zinc
Current - Maximum per Contact
10.0A
Voltage - Maximum
600V
LED Indicator
No
Connector End A
Mini-Change
Material - Plating Mating
Gold
Material - Connector Body
TPE
Connector End B
Mini-Change
Wire/Cable Type
TC-ER
UL
E152210
Material - Contact
Copper Alloy
Product Name
Mini-Change

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.