Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mc 4P M/Mfe 30M 16/4 Tpe Flx

  • Mfr # 114030K12M300

  • Zoro # G105786936


product price: $389.99
/ea
Free Shipping & Returns

Key Features

Cable Length
30 m
Insulation Material
TPE
Maximum Voltage
600 V
IP Rating
IP67
Maximum Operating Temperature
105 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
114030K12M300
Zoro #
G105786936
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Length
30 m
Length
98.4 ft
Cable Diameter
10.67mm (.420")
Wire Size
16 AWG

Details

Item
Mini Change Receptacle
Insulation Material
TPE
Maximum Voltage
600 V
IP Rating
IP67
Maximum Operating Temperature
105 Degrees C
Color
Yellow
Material
Thermoplastic Elastomer
Connector Type
Female-Male
Series
130010
Contact Finish
Gold Plated
Type
Double Ended
Max. Voltage
600V
Standards
UL E152210
Connector End A
Mini-Change
Poles
4
Product Name
Mini-Change
Material - Plating Mating
Gold
Connector End B
Mini-Change
Material - Coupling Nut
Black Epoxy Coated Zinc
Temperature Range - Operating
-20° to +105°C
Protocol
DeviceNet
Coupling Style
Threaded
UL
E152210
Material - Contact
Copper Alloy
LED Indicator
No
Current - Maximum per Contact
10.0A
Wire/Cable Type
TC-ER
Material - Connector Body
TPE
Keyway
Single
Orientation
Straight to Straight
Max. Amps
10 A
Cable Jacket Material
TPE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.