Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mc 4P M/Mfe 38M 16/4 Tpe Flx

  • Mfr # 114030K12M380

  • Zoro # G405902395


product price: $678.99
/ea
Free Shipping & Returns

Key Features

Cable Length
38 m
IP Rating
IP67
Type
Double Ended
Keyway
Single
Temperature Range - Operating
-20°C to +105°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
114030K12M380
Zoro #
G405902395
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Length
38 m
Cable Diameter
10.67mm (.420")
Wire Size
16 AWG

Details

IP Rating
IP67
Type
Double Ended
Keyway
Single
Temperature Range - Operating
-20°C to +105°C
Material - Coupling Nut
Black Epoxy Coated Zinc
Material - Connector Body
TPE
Voltage - Maximum
600V
Current - Maximum per Contact
10.0A
Wire/Cable Type
TC-ER
LED Indicator
No
Poles
4
Coupling Style
Threaded
Orientation
Straight to Straight
UL
E152210
Gender
Female-Male
Material - Plating Mating
Gold
Series
130010
Connector End A
Mini-Change
Protocol
DeviceNet
Product Name
Mini-Change
Connector End B
Mini-Change
Material - Contact
Copper Alloy
Item
Cordset
Cable Jacket Material
TPE
Cable Jacket Color
Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.