Zoro Homepage
This item is Discontinued.
Woodhead Mc 4P M/Mfe 3M #16/4 Pvc Dc 114030A38M030

Mc 4P M/Mfe 3M #16/4 Pvc Dc (Discontinued)

  • Mfr # 114030A38M030
  • Zoro # G705902644
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
114030A38M030
Zoro #
G705902644
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Length
3.0m (9.84')
Wire Size AWG
16
Cable Diameter
11.18mm (.440")

Details

Keyway
Single
LED Indicator
No
Orientation
Straight to Straight
Poles
4
Material - Coupling Nut
Black Epoxy Coated Zinc
Voltage - Maximum
600V
CSA
LR6837
Gender
Female-Male
Material - Connector Body
PVC
Wire/Cable Type
STOOW
Material - Cable Jacket
PVC
Current - Maximum per Contact
10.0A
Coupling Style
Threaded
Material - Plating Mating
Gold
Temperature Range - Operating
-20°C to +105°C
Color - Cable Jacket
Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.