Zoro Homepage
This item is Discontinued.
Woodhead Mc 4P M/Mfe 6M 16/4 Tpe Flx 114030K12M060

Mc 4P M/Mfe 6M 16/4 Tpe Flx (Discontinued)

  • Mfr # 114030K12M060
  • Zoro # G105786950
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
114030K12M060
Zoro #
G105786950
UPC #
-
Country of Origin
Poland

Dimensions

Cable Length
6.0m (19.68')
Length
19.68 ft
Cable Diameter
10.67mm (.420")
Wire Size (AWG)
16

Details

Item
Mini-Change
Insulation Material
Thermoplastic Elastomer
Maximum Voltage
600 V
IP Rating
IP67
Current
10 A
Maximum Operating Temperature
105 Degrees C
Color
Yellow
Wire Range
16 AWG
Material
Thermoplastic Elastomer
Standards
UL E152210
Type
Double Ended
Contact Finish
Gold Plated
Max. Voltage
600V
Connector Type
Female-Male
Max. Temp.
105°C
Series
130010
Current Rating
10 A
Orientation
Straight to Straight
Material - Coupling Nut
Black Epoxy Coated Zinc
Temperature Range - Operating
-20° to +105°C
Material - Cable Jacket
TPE
UL
E152210
Wire/Cable Type
TC-ER
Connector End A
Mini-Change
Product Name
Mini-Change
Material - Connector Body
TPE
Keyway
Single
Connector End B
Mini-Change
Coupling Style
Threaded
Material - Contact
Copper Alloy
Material - Plating Mating
Gold
Protocol
DeviceNet
Poles
4
LED Indicator
No
Current - Maximum per Contact
10.0A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.