
Mc 4P M/Mfe 8M St/90 16/4 Tpe
Mfr # 114031K12M080
Zoro # G805902162
product price: $187.99
/eaSold in multiples of 12 for $2,255.88
Free Shipping & Returns
Key Features
Cable Length
8 m
IP Rating
IP67
Series
130010
Keyway
Single
Type
Double Ended
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
114031K12M080
Zoro #
G805902162
UPC #
-
Country of Origin
Poland
Dimensions
Cable Length
8 m
Cable Diameter
10.67mm (.420")
Wire Size
16 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.