Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Mc 4P M/Mfe Bulkhead Feed-Thru (Discontinued)

  • Mfr # 1300130388
  • Zoro # G005784681
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300130388
Zoro #
G005784681
UPC #
-
Country of Origin
Mexico

Dimensions

Length
0.049 m
Mounting Thread Size
7/8" - 16 UN-2A

Details

Item
Mini-Change
Maximum Voltage
300 V AC/DC
IP Rating
IP67
Current
8 A
Minimum Operating Temperature
-20 Degrees
Maximum Operating Temperature
80 Degrees C
Material
Brass
Connector Type
Female-Male
Max. Temp.
80°C
Series
130013
Type
Bulkhead Feed-Through
Standards
CSA Certified
Max. Voltage
300V AC/DC
Current Rating
8 A
Poles
4
Orientation
Straight
Keyway
Single
Current - Maximum per Contact
8.0A
NEMA Rating
NEMA 6
Temperature Range - Operating
-20° to +80°C
Material - Component
Nickel-plated Brass
Coupling Type
Internal Thread
Product Name
Mini-Change
Panel Mount
Front
CSA
LR6837

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.