Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mc 4P M/Mp 2M 90D 14/4 Gray

  • Mfr # 104007A46M020

  • Zoro # G605902577


product price: $61.95
/ea
Sold in multiples of 4 for $247.80

Key Features

Cable Length
2 m
IP Rating
IP67
Type
Single Ended
Keyway
Single
Material - Coupling Nut
Black Epoxy Coated Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104007A46M020
Zoro #
G605902577
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Length
2 m
Cable Diameter
14.99mm (.590")
Wire Size
14 AWG

Details

IP Rating
IP67
Type
Single Ended
Keyway
Single
Material - Coupling Nut
Black Epoxy Coated Zinc
Temperature Range - Operating
-20°C to +105°C
Poles
4
Material - Plating Mating
Gold
UL
E258922
LED Indicator
No
Current - Maximum per Contact
15.0A
Coupling Style
Threaded
Gender
Male-Pigtail
Material - Connector Body
PVC
Voltage - Maximum
600V
Wire/Cable Type
Unshielded-Stranded
Orientation
90° to Pigtail
Connector End B
Pigtail
Product Name
BradPower A-Size
Protocol
EtherNet
Series
130061
Material - Contact
Copper Alloy
Connector End A
BradPower A-Size (7/8"-M22)
Cable Jacket Color
Gray
Cable Jacket Material
PVC
Item
Cordset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.