Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mc 4P Mp 6 90D 16/4 Pvc

  • Mfr # 104003A01F060

  • Zoro # G605902416


product price: $50.15
/ea
Sold in multiples of 12 for $601.80

Key Features

Cable Length
1.83m (6.0')
IP Rating
IP67
Type
Single Ended
Keyway
Single
Voltage - Maximum
600V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104003A01F060
Zoro #
G605902416
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Length
1.83m (6.0')
Cable Diameter
10.67mm (.420")
Wire Size
16 AWG

Details

IP Rating
IP67
Type
Single Ended
Keyway
Single
Voltage - Maximum
600V
Current - Maximum per Contact
10.0A
Temperature Range - Operating
-20°C to +105°C
Material - Coupling Nut
Black Epoxy Coated Zinc
Wire/Cable Type
STOOW
UL
E152210
Material - Plating Mating
Gold
Gender
Male-Pigtail
Coupling Style
Threaded
Material - Connector Body
PVC
CSA
LR6837
Orientation
90° to Pigtail
Poles
4
LED Indicator
No
Series
130006
Connector End B
Pigtail
Product Name
Mini-Change
Material - Contact
Copper Alloy
Connector End A
Mini-Change
Cable Jacket Material
PVC
Item
Cordset
Cable Jacket Color
Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.