Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mc 5P Fp 1M St Devicenet

  • Mfr # DN10AM010

  • Zoro # G705904402


product price: $64.75
/ea
Sold in multiples of 2 for $129.50

Key Features

Cable Length
1 m
Keyway
Single
Poles
5
Current - Maximum per Contact
4.0A
Voltage - Maximum
300V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DN10AM010
Zoro #
G705904402
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Length
1 m
Cable Diameter
12.10mm (.480")
Wire Size
15 AWG, 18 AWG

Details

Keyway
Single
Poles
5
Current - Maximum per Contact
4.0A
Voltage - Maximum
300V AC/DC
Coupling Style
Threaded
Temperature Range - Operating
-20°C to +80°C
Material - Coupling Nut
Die-Cast Zinc
Orientation
Straight to Pigtail
UL
E152210
Wire/Cable Type
Thick (Trunk)
CSA
LR6837
Gender
Female-Pigtail
Material - Connector Body
PVC
Material - Plating Mating
Gold
LED Indicator
No
Cable Jacket Color
Gray
Cable Jacket Material
PVC
Item
Cordset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.