Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mc 5P Fp 3 16/5 Soo

  • Mfr # 105000C01F030

  • Zoro # G205788632


product price: $63.49
/ea
Sold in multiples of 12 for $761.88

Key Features

Cable Length
0.91 m
Insulation Material
PVC
Maximum Voltage
600 V
IP Rating
IP67
Maximum Operating Temperature
90 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105000C01F030
Zoro #
G205788632
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
0.91 m
Length
3 ft
Cable Diameter
13.20mm (.520")
Wire Size
16 AWG

Details

Item
Mini Change Receptacle
Insulation Material
PVC
Maximum Voltage
600 V
IP Rating
IP67
Maximum Operating Temperature
90 Degrees C
Material
PVC
Color
Yellow
Standards
CSA Certified
Contact Finish
Gold Plated
Max. Voltage
600V
Type
Single Ended
Connector Type
Female-Pigtail
Series
130006
Product Name
Mini-Change
Material - Coupling Nut
Black Epoxy Coated Zinc
Poles
5
Material - Plating Mating
Gold
Connector End A
Mini-Change
Coupling Style
Threaded
Keyway
Single
Material - Contact
Copper Alloy
LED Indicator
No
Connector End B
Pigtail
Orientation
Straight to Pigtail
Temperature Range - Operating
-20° to +90°C
Wire/Cable Type
SOO
Current - Maximum per Contact
8.0A
CSA
LR6837
Max. Amps
8 A
Cable Jacket Material
Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.