Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Woodhead Mc 5P Fp 6 16/5 Soo 105000C01F060

Mc 5P Fp 6 16/5 Soo (Discontinued)

  • Mfr # 105000C01F060
  • Zoro # G505902172
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105000C01F060
Zoro #
G505902172
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
1.83m (6.0')
Wire Size AWG
16
Cable Diameter
13.20mm (.520")

Details

IP Rating
IP67
Keyway
Single
Series
130006
Type
Single Ended
Color - Cable Jacket
Yellow
Gender
Female-Pigtail
Coupling Style
Threaded
Temperature Range - Operating
-20°C to +90°C
Material - Cable Jacket
Rubber
Current - Maximum per Contact
8.0A
CSA
LR6837
Orientation
Straight to Pigtail
LED Indicator
No
Voltage - Maximum
600V
Material - Connector Body
PVC
Wire/Cable Type
SOO
Poles
5
Material - Plating Mating
Gold
Material - Coupling Nut
Black Epoxy Coated Zinc
Connector End B
Pigtail
Product Name
Mini-Change
Material - Contact
Copper Alloy
Connector End A
Mini-Change

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.